Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 2Mm Pico-Lock Rcpt Hsg Sr Poslck 6Ckt
Mfr # 2053410206
Zoro # G105909939
product price: $0.46
/ea
Sold in multiples of 6000 for $2,760.00
$2,760.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 205341
- Application Signal, Wire-to-Board
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2053410206
- Zoro # G105909939
- Country of Origin Malaysia
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Series | 205341 |
Application | Signal, Wire-to-Board |
Max. Temp. | 105°C |
Connector Type | Receptacle |
Material | Polyamide |
Hole Center to Center | 2 mm |
Number of Contacts | 6 |
Circuits (maximum) | 6 |
Product Name | Pico-Lock |
Material - Resin | Polyamide |
Polarized to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
Keying to Mating Part | None |
Glow-Wire Capable | No |
Pitch - Mating Interface | 2.00mm |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compression Connector, 4 AWG (60114)
- CANTEX Coupling, 2 In., PVC, 2-35/64 In. L (6141628)
- PANDUIT Divider, Off White, PVC, Dividers (T70DW8)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 2 Pole, 240/415/440V AC, D Curve (M9F43201)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings