Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 2Mm Pico-Lock Rcpt Hsg Sr Poslck 4Ckt
Mfr # 2053410204
Zoro # G205909938
Sold in multiples of 250 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 205341
- Application Signal, Wire-to-Board
- Hole Center to Center 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2053410204
- Zoro # G205909938
- Country of Origin Malaysia
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Series | 205341 |
Application | Signal, Wire-to-Board |
Hole Center to Center | 2 mm |
Material | Polyamide |
Max. Temp. | 105°C |
Connector Type | Receptacle |
Number of Contacts | 4 |
Keying to Mating Part | None |
Temperature Range - Operating | -40° to +105°C |
Lock to Mating Part | Yes |
Pitch - Mating Interface | 2.00mm |
Material - Resin | Polyamide |
Product Name | Pico-Lock |
Polarized to Mating Part | Yes |
Circuits (maximum) | 4 |
Glow-Wire Capable | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Steel/Wht (EP1616)
- LEVITON Power Strip Mounting Bracket, Adjustable (5300M-BKT)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 50 to 200 psi, Standard Action (11WC2X)
- QUICKCABLE Stater/Ground Lug, 2/0, 1/2", PK50 (6420-050H)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings