Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 2Ckt 2.5Mm W-W Plug 2.5Mm W-W Plug Hous
Mfr # 511120210
Zoro # G305910810
product price: $0.24
/ea
Sold in multiples of 407 for $97.68
$97.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Application Signal, Wire-to-Wire
- CSA LR19980
- Gender Plug
- Circuits (maximum) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 511120210
- Zoro # G305910810
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Application | Signal, Wire-to-Wire |
CSA | LR19980 |
Gender | Plug |
Circuits (maximum) | 2 |
Glow-Wire Capable | No |
Material - Resin | Polyester |
Temperature Range - Operating | -40° to +105°C |
Pitch - Mating Interface | 2.50mm |
Stackable | No |
UL | E29179 |
Series | 51112 |
Color - Resin | Natural |
Flammability | 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Female Disconnect, 22-18 ga, .187, PK10 (160146-2010)
- SCHNEIDER ELECTRIC Complete push button, Harmony XAP, Pushbutton XB2B, diameter Ø22 mm, 600 VAC, 10 A (XB2BN411)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 20A (HBL8421C)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA1CLB)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings