Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 2.54Mm Srsw Th W/O Cap 6Ckt
Mfr # 878910606
Zoro # G705911455
Sold in multiples of 2700 for $1,188.00
$1,188.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 87891
- Max. Voltage 250V
- Application Board-to-Board, Signal, Wire-to-Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 878910606
- Zoro # G705911455
- Country of Origin Singapore
- Category Headers & Wire Housings
Dimensions
Mated Height | 5.84mm |
PC Tail Length | 2.97mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Spring Holder, 2.750 in., Black, Polyamide (PAFHB-70)
- LEVITON Pull Chain Switch 3A 250V Pull Chain Push In Wiring (1691-50)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to SC, 3 M (GBLCC-D4-03)
- NVENT HOFFMAN Screw-Cover, Type 3r, 16.00x12.00x6.00 (A16R126NK)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings