Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 2.54Mm Interim Clip 18P Dr
Mfr # 15045181
Zoro # G505916940
Sold in multiples of 1600 for $3,024.00
$3,024.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 70013
- Material Polyester
- Standards CSA Certified; UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 15045181
- Zoro # G505916940
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Series | 70013 |
Material | Polyester |
Standards | CSA Certified; UL E29179 |
Number of Contacts | 18 |
Flammability Rating | UL 94V-0 |
CSA | LR19980 |
Product Name | SL |
Component Type | Interim Clip |
Lock to Mating Part | Yes |
Flammability | 94V-0 |
UL | E29179 |
Circuits (Loaded) | 18 |
Material - Resin | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 10 str to 8 str (KS15)
- OMRON LIMIT SWITCH (D4B-4171N)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 10A, FNQ-R Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (FNQ-R-10)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-1HB20-0AA0)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings