Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 2.54Mm Cyclone Drwr Conn 7Ckt Bm Hermaph
Mfr # 730993007
Zoro # G205911290
product price: $7.69
/ea
Sold in multiples of 19 for $146.11
$146.11
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 73099
- Standards CSA Certified; UL E29179
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 730993007
- Zoro # G205911290
- UPC # 889056293884
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Series | 73099 |
Standards | CSA Certified; UL E29179 |
Max. Temp. | 105°C |
Material | Polyester |
Connector Type | Hermaphroditic |
Flammability Rating | UL 94V-0 |
Number of Contacts | 7 |
Contact Finish | Gold Plated |
Terminal Finish | Gold Plated |
Current Rating | 2 A |
Contact Plating Thickness | 1.27 µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Convertible Main Lug, 1 Phase (QO130L200PGC)
- 3M Shrink Tubing, 0.75in ID, Clear, 4ft, PK12 (FP301-3/4-48"-CLEAR-12 PCS)
- RACO Compression Coupling, 1-57/64" L, Zinc (2824)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 12 NEMA (7615)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings