Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 2.54Mm Cyclone Drwr Conn 11Ckt Bmhermaph
Mfr # 730993011
Zoro # G705911233
Sold in multiples of 16 for $82.40
$82.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 73099
- Material Polyester
- Standards CSA Certified; UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 730993011
- Zoro # G705911233
- UPC # 889056294126
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Series | 73099 |
Material | Polyester |
Standards | CSA Certified; UL E29179 |
Connector Type | Hermaphroditic |
Max. Temp. | 105°C |
Flammability Rating | UL 94V-0 |
Number of Contacts | 11 |
Contact Plating Thickness | 1.27 µm |
Contact Finish | Gold Plated |
Terminal Finish | Gold Plated |
Current Rating | 2 A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Heat Shrink Tubing, 1" Red 48" (5671-001R)
- TEMPCO RTD Probe, 100 Ohm, 12In, .25In Sheath (RTD00703)
- ADVANTECH TB5P508SR-2PK - 5 POS TERM BLOCK 5.08MM WITH STRAIN RELIEF - 2 PK (BB-TB5P508SR-2PK)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 35A, 600V AC, Non-Indicating, 10kA at 600V AC (ATM30/35)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings