Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 2.50Mm (.098) Pitch Wire-To-Wire And Wire-To-Board Receptacle Housing, With
Mfr # 511111110
Zoro # G605916796
product price: $0.30
/ea
Sold in multiples of 376 for $112.80
$112.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Series 51111
- Application Signal, Wire-to-Board, Wire-to-Wire
- CSA LR19980
- Gender Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 511111110
- Zoro # G605916796
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Series | 51111 |
Application | Signal, Wire-to-Board, Wire-to-Wire |
CSA | LR19980 |
Gender | Receptacle |
Temperature Range - Operating | -40° to +105°C |
UL | E29179 |
Circuits (maximum) | 11 |
Color - Resin | Natural |
Material - Resin | Polyester |
Pitch - Mating Interface | 2.50mm |
Flammability | 94V-0 |
Stackable | No |
Glow-Wire Capable | No |
Description
Headers & Wire Housings 2.50Mm (.098) Pitch Wire-To-Wire And Wire-To-Board Receptacle Housing, With Tpa, 11 Circuits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY CordMax 15-Foot 3-Outlet Indoor Extension Cord, 31132 (31132)
- DORTRONICS Push to Exit Button, 24VDC, Silver Button (W5286-P25xE1)
- RACO Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Brass, Rectangular (6500BR-5)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC081004GNK)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings