Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 2.50Mm (.098) Pitch Wire-To-Wire And Wire-To-Board Receptacle Housing, With
Mfr # 511110300
Zoro # G905916786
Sold in multiples of 1852 for $111.12
$111.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Series 51111
- Application Signal, Wire-to-Board, Wire-to-Wire
- UL E29179
- Pitch - Mating Interface 2.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 511110300
- Zoro # G905916786
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Series | 51111 |
Application | Signal, Wire-to-Board, Wire-to-Wire |
UL | E29179 |
Pitch - Mating Interface | 2.50mm |
Flammability | 94V-0 |
Material - Resin | Polyester |
Circuits (maximum) | 3 |
Color - Resin | Natural |
Stackable | No |
CSA | LR19980 |
Glow-Wire Capable | No |
Gender | Receptacle |
Temperature Range - Operating | -40° to +105°C |
Description
Headers & Wire Housings 2.50Mm (.098) Pitch Wire-To-Wire And Wire-To-Board Receptacle Housing, With Retainer, 3 Circuits
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Electrical Connection Set Tesys Dlineiec (LAD9V5)
- CANTEX Box Adapter, 1-1/4 In Conduit, PVC (5133718)
- AC WORKS 15A 125 Volt NEMA 5-15P Flanged Power Input Inlet (ASIN515P)
- NOBLES/TENNANT CHARGER CORD - 6GA 25in CORD WITH 50R PLUG & HANDLE (1049591)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings