Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 2.5 W/W Plug Hsg 2.5 W/W Plug Hsg
Mfr # 511120410
Zoro # G205911085
Sold in multiples of 304 for $112.48
$112.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Application Signal, Wire-to-Wire
- Pitch - Mating Interface 2.50mm
- Color - Resin Natural
- Gender Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 511120410
- Zoro # G205911085
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Application | Signal, Wire-to-Wire |
Pitch - Mating Interface | 2.50mm |
Color - Resin | Natural |
Gender | Plug |
CSA | LR19980 |
Stackable | No |
Series | 51112 |
Material - Resin | Polyester |
UL | E29179 |
Temperature Range - Operating | -40° to +105°C |
Circuits (maximum) | 4 |
Glow-Wire Capable | No |
Flammability | 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP15/45 HSG GRN (1327G5)
- FLEX-STRUT Channel Bracket, Brace, 30" (FS-5638-30 E/G)
- KILLARK Conduit Outlet Body, LB, 1 In. (OLB-3)
- L.H. DOTTIE Electrical Box Cover, Carbon Steel, Ceiling Plate (CP5)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings