Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 2.5 W/W Panel Mount W/W Panel Mount Hsg
Mfr # 511981000
Zoro # G105910829
product price: $0.50
/ea
Sold in multiples of 200 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Series 51198
- Application Signal, Wire-to-Wire
- Sub-Category Crimp Housings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 511981000
- Zoro # G105910829
- UPC # 800753247055
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 1 |
Series | 51198 |
Application | Signal, Wire-to-Wire |
Sub-Category | Crimp Housings |
Material | Polyester |
Hole Center to Center | 2.5 mm |
Max. Temp. | 105°C |
Standards | CSA Certified; UL E29179 |
Connector Type | Plug |
Number of Contacts | 10 |
Flammability Rating | UL 94V-0 |
Stackable | No |
Glow-Wire Capable | No |
Temperature Range - Operating | -40° to +105°C |
Flammability | 94V-0 |
CSA | LR19980 |
Pitch - Mating Interface | 2.50mm |
Material - Resin | Polyester |
UL | E29179 |
Product Name | Mini-Lock |
Keying to Mating Part | None |
Circuits (maximum) | 10 |
Panel Mount | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFRTW83W)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 6 In. Arm L (ZCKY91)
- RACO Liquidtight Connector, 1-1/4", Insl Zinc (3515DC)
- NEXTGEN Fiber Optic Cable, 1,000', 6 Fiber (WCG0061ANU.BK)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings