Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 2.5 W/W Panel Mount W/W Panel Mount Hsg
Mfr # 511980900
Zoro # G905910821
product price: $0.38
/ea
Sold in multiples of 350 for $133.00
$133.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Series 51198
- Application Signal, Wire-to-Wire
- Connector Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 511980900
- Zoro # G905910821
- UPC # 800753247048
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 1 |
Series | 51198 |
Application | Signal, Wire-to-Wire |
Connector Type | Plug |
Max. Temp. | 105°C |
Hole Center to Center | 2.5 mm |
Sub-Category | Crimp Housings |
Standards | CSA Certified; UL E29179 |
Material | Polyester |
Flammability Rating | UL 94V-0 |
Number of Contacts | 9 |
Flammability | 94V-0 |
UL | E29179 |
Product Name | Mini-Lock |
Stackable | No |
Material - Resin | Polyester |
Pitch - Mating Interface | 2.50mm |
Temperature Range - Operating | -40° to +105°C |
Keying to Mating Part | None |
Panel Mount | Yes |
Glow-Wire Capable | No |
Circuits (maximum) | 9 |
CSA | LR19980 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-025-25)
- EATON Manual Mtr Protctr Trip Unit, 32A, Frame B (XTPEXT032B)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW 20 Amps (RTAG3LW-WC520-J12K)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG16, Straight, Gray (SECP16GA)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings