Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 2.5 W/W Panel Mount W/W Panel Mount Hsg
Mfr # 511980800
Zoro # G605910886
product price: $0.28
/ea
Sold in multiples of 8000 for $2,240.00
$2,240.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Series 51198
- Application Signal
- Hole Center to Center 2.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 511980800
- Zoro # G605910886
- UPC # 800753247031
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 1 |
Series | 51198 |
Application | Signal |
Hole Center to Center | 2.5 mm |
Max. Temp. | 105°C |
Material | Polyester |
Sub-Category | Crimp Housings |
Standards | CSA Certified; UL E29179 |
Connector Type | Plug |
Flammability Rating | UL 94V-0 |
Number of Contacts | 8 |
Stackable | No |
CSA | LR19980 |
UL | E29179 |
Glow-Wire Capable | No |
Keying to Mating Part | None |
Material - Resin | Polyester |
Circuits (maximum) | 8 |
Flammability | 94V-0 |
Pitch - Mating Interface | 2.50mm |
Panel Mount | Yes |
Product Name | Mini-Lock |
Temperature Range - Operating | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 50A (8910DPA52V02)
- CAROL 14 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. BK (E3522S.41.01)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 30A Amp Range (NO.263)
- HUBBELL WIRING DEVICE-KELLEMS Jack Nsj Cat5E 8 Pos Uni A/B B (NSJ5EBK)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings