Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 2.5 W/W Panel Mount W/W Panel Mount Hsg
Mfr # 511980500
Zoro # G005910844
product price: $0.26
/ea
Sold in multiples of 400 for $104.00
$104.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Series 51198
- Application Signal, Wire-to-Wire
- Standards CSA Certified; UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 511980500
- Zoro # G005910844
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 1 |
Series | 51198 |
Application | Signal, Wire-to-Wire |
Standards | CSA Certified; UL E29179 |
Max. Temp. | 105°C |
Sub-Category | Crimp Housings |
Material | Polyester |
Connector Type | Plug |
Hole Center to Center | 2.5 mm |
Number of Contacts | 5 |
Flammability Rating | UL 94V-0 |
Panel Mount | Yes |
UL | E29179 |
Temperature Range - Operating | -40° to +105°C |
Circuits (maximum) | 5 |
Material - Resin | Polyester |
Glow-Wire Capable | No |
Keying to Mating Part | None |
Stackable | No |
Flammability | 94V-0 |
CSA | LR19980 |
Pitch - Mating Interface | 2.50mm |
Product Name | Mini-Lock |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 3 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (24348501)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1" Trade Size (SGBTL383CL)
- MERSEN Semiconductor Fuse, A60X Series, 300A, Fast-Acting, 600V AC, Bolt-On (A60X300-4)
- ABB Electrical Box, 18 cu in, Old Work Box, 1 Gang, Polycarbonate, Round (B618RR)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings