Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 2.5 Wtw Rec Hsg 8Ckt 511110810
Mfr # 511110810
Zoro # G505910986
product price: $0.25
/ea
Sold in multiples of 323 for $80.75
$80.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Series 51111
- Application Signal, Wire-to-Board, Wire-to-Wire
- Color - Resin Natural
- CSA LR19980
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 511110810
- Zoro # G505910986
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Series | 51111 |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Color - Resin | Natural |
CSA | LR19980 |
Glow-Wire Capable | No |
Stackable | No |
Temperature Range - Operating | -40° to +105°C |
UL | E29179 |
Material - Resin | Polyester |
Gender | Receptacle |
Flammability | 94V-0 |
Circuits (maximum) | 8 |
Pitch - Mating Interface | 2.50mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Class 2 Transformer, 40 VA, Not Rated, 65 °C, 24V AC, 120V AC (4TGX7)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Gray (BRY8200GRY)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 25A, 600V AC, Indicating (LPJ-25SPI)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P126W)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings