Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 2.5 Wtob Conn. Housi 5 Wtob Conn. Housing
Mfr # 511020200
Zoro # G505910801
product price: $0.09
/ea
Sold in multiples of 944 for $84.96
$84.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Series 51102
- Application Signal, Wire-to-Board, Wire-to-Wire
- Product Name Mini-Lock
- Material - Resin Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 511020200
- Zoro # G505910801
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Series | 51102 |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Product Name | Mini-Lock |
Material - Resin | Polyester |
Keying to Mating Part | None |
Temperature Range - Operating | -40° to +105°C |
Gender | Receptacle |
Stackable | No |
Glow-Wire Capable | No |
Pitch - Mating Interface | 2.50mm |
Circuits (maximum) | 2 |
Lock to Mating Part | Yes |
Color - Resin | Natural |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Green, 10 ft. (3438)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Black, 12ft (N002-012-BK)
- EATON Legend Plate, Square, Reset, Black (HT8SP29)
- LUMAPRO 16/3 Extension Cord Reel with Hand Lamp 9.5 Amps 1 Outlets 120VAC Voltage (443P49)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings