Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 2.5 W/B Rec Hsg Posi /B Rec Hsg Posi Lock
Mfr # 511031400
Zoro # G905911293
Sold in multiples of 300 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Series 51103
- Application Signal, Wire-to-Board, Wire-to-Wire
- Flammability Rating UL 94V-0
- Hole Center to Center 2.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 511031400
- Zoro # G905911293
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Series | 51103 |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Flammability Rating | UL 94V-0 |
Hole Center to Center | 2.5 mm |
Connector Type | Receptacle |
Material | Polyester |
Max. Temp. | 105°C |
Standards | CSA Certified; UL E29179 |
Sub-Category | Crimp Housings |
Number of Contacts | 14 |
Color | Natural |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20328)
- RACO Compression Connector, Steel (2906RT)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 20A (ET2815CR)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D30S)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings