Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 2.5 W/B Rec Hsg Fric /B Rec Hsg Fric Lock
Mfr # 511021000
Zoro # G005910943
product price: $0.28
/ea
Sold in multiples of 323 for $90.44
$90.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Pitch - Mating Interface 2.50mm
- Series 51102
- Gender Receptacle
- Stackable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 511021000
- Zoro # G005910943
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Pitch - Mating Interface | 2.50mm |
Series | 51102 |
Gender | Receptacle |
Stackable | No |
Material - Resin | Polyester |
Lock to Mating Part | Yes |
Color - Resin | Natural |
Keying to Mating Part | None |
Glow-Wire Capable | No |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Circuits (maximum) | 10 |
Temperature Range - Operating | -40° to +105°C |
Product Name | Mini-Lock |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Knockout Seal, 3/4", PK50 (KO702)
- LEVITON Afci/Gfci Recptacle 125V (AGTR1-0KW)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 42 AWG Heavy Build, 1.0 Lbs, 49600' Lngth, 0.0029" Dia, Natural (42HNSP)
- RACO Set Screw Coupling, 3-7/16" L, 2" Conduit (2628)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings