Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 2.5 W/B Rec Hsg 2.5 W/B Rec Hsg
Mfr # 511630200
Zoro # G005911117
product price: $0.18
/ea
Sold in multiples of 850 for $153.00
$153.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Series 51163
- Application Signal, Wire-to-Board
- Standards CSA Certified; UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 511630200
- Zoro # G005911117
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 1 |
Series | 51163 |
Application | Signal, Wire-to-Board |
Standards | CSA Certified; UL E29179 |
Material | Polyester |
Max. Temp. | 105°C |
Features | Glow-Wire Capable |
Hole Center to Center | 2.5 mm |
Connector Type | Receptacle |
Flammability Rating | UL 94V-0 |
Number of Contacts | 2 |
Temperature Range - Operating | -55° to +105°C |
Circuits (maximum) | 2 |
Stackable | No |
UL | E29179 |
CSA | LR19980 |
Material - Resin | Polyester |
Flammability | 94V-0 |
Keying to Mating Part | None |
Lock to Mating Part | Yes |
Glow-Wire Capable | Yes |
Product Name | Mini-Lock |
Pitch - Mating Interface | 2.50mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Closed-End Crimp Connector, Clear, PK100 (30-247G)
- DISCO Red Nyln Crimp Wire Terminal 5/16"Stud/RingTyp 22-18 G Wire PK10 (12157PK)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 15A/125V Wh (SGF15W)
- LEVITON Occupancy Sensor Power Pack, Gray (OPP20-D2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings