Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 2.5 Board In Conn 11 Ckt Hsg
Mfr # 510351100
Zoro # G705911059
product price: $0.34
/ea
Sold in multiples of 250 for $85.00
$85.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Hole Center to Center 2.5 mm
- Material Nylon
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 510351100
- Zoro # G705911059
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 1 |
Hole Center to Center | 2.5 mm |
Material | Nylon |
Max. Temp. | 105°C |
Number of Contacts | 11 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Mini Incandescent Bulb, 120 Volts, T3-1/4 (28-3044)
- SQUARE D Single Phase Energy Efficient Transformer, 25 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (EE25S3H)
- EXELL BATTERY AWG #2/0 Black Battery Interconnect Cable 6" with 3/8" Lugs (BIC-20AWGBLK6)
- SUPERIOR ELECTRIC Straight Electrical Plug 3 Wire, 15 Amps, 125V, NEMA 5-15P (YGA019)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings