Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 2.5 Appli-M 3Ckt Op/ -M 3Ckt Op/Ew Wo/Pol
Mfr # 917160001
Zoro # G205911443
product price: $0.19
/ea
Sold in multiples of 500 for $95.00
$95.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Standards CSA Certified; UL E29179
- Material Nylon
- Min. Single Wire Size 24 AWG
- Max. Temp. 120°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 917160001
- Zoro # G205911443
- Country of Origin India
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 24 AWG |
Max. Single Wire Size | 22 AWG |
Details
Number of Rows | 1 |
Standards | CSA Certified; UL E29179 |
Material | Nylon |
Max. Temp. | 120°C |
Max. Voltage | 32V AC |
Color | Natural |
Flammability Rating | UL 94V-0 |
Contact Finish | Tin Plated |
Terminal Type | IDT or Pierce |
Connector Type | Female |
Hole Center to Center | 2.5 mm |
Number of Contacts | 3 |
Terminal Finish | Tin Plated |
Current Rating | 2 A; 4 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Probe, Type J (TCP10220)
- RACO EMT Compression Connector, 2-43/64 In. L (2840)
- RITTAL Hole Seal, 4.12 In Hole dia., Steel (OHS350C)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .31-.38", 1/4", Aluminum (SHC1005)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings