Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 2.5 Appli-M 10Ckt Op M 10Ckt Op/Ew Wo/Pol
Mfr # 917163501
Zoro # G005911506
product price: $1.45
/ea
Sold in multiples of 65 for $94.25
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Min. Single Wire Size 24 AWG
- Max. Single Wire Size 22 AWG
- Number of Rows 1
- Series 91716
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 917163501
- Zoro # G005911506
- Country of Origin Ireland
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 24 AWG |
Max. Single Wire Size | 22 AWG |
Wire Size (AWG) | 22, 24 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Southwire Woods 1.5 ft. L 6 outlets Power Strip w/Surge Protection White 280 J (41345)
- AIMS POWER Power Inverter, Modified Sine Wave, 16,000 W Peak, 8,000 W Continuous, 4 Outlets (PWRINV8KW12V)
- 3M Shrink Tubing, 0.093in ID, Black, 100ft (FP301-3/32-100'-BLACK-SPOOL)
- SIEMENS Push Button Control Station, 1NO/1NC, 30mm (52C301S)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings