Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 2.0Mm Pitch W/B Conn Rec Hsg
Mfr # 5023510700
Zoro # G605910435
product price: $0.30
/ea
Sold in multiples of 350 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Color Natural
- Application Automotive, Signal, Wire-to-Board
- Connector Type Receptacle
- Current Rating 3 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5023510700
- Zoro # G605910435
- Country of Origin China
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Color | Natural |
Application | Automotive, Signal, Wire-to-Board |
Connector Type | Receptacle |
Current Rating | 3 A |
Hole Center to Center | 2 mm |
Max. Temp. | 105°C |
Number of Contacts | 7 |
Current - Maximum per Contact | 3.0A |
Circuits (maximum) | 7 |
Temperature Range - Operating | -40° to +105°C |
Series | 502351 |
Polarized to Mating Part | Yes |
Glow-Wire Capable | No |
Lock to Mating Part | Yes |
Product Name | DuraClik |
Keying to Mating Part | Yes |
Pitch - Mating Interface | 2.00mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter Padlock Device Iec (GV2V01)
- ELESA Mechanical position Indicators, DD51-AR-004.0-D-C2 (DD51)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 30 A, NEMA 1 (DH361FGK)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Blk, Toggl (SNAP1221BKNA)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings