Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 2.00Mm (.079) Pitch Microclasp Wire-To-Board Header, Dual Row, Vertical, 18
Mfr # 5018441810
Zoro # G005916785
Sold in multiples of 125 for $122.50
$122.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Series 501844
- Application Signal, Wire-to-Board
- Voltage - Maximum 250V
- Component Type PCB Header
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 5018441810
- Zoro # G005916785
- Country of Origin Viet Nam
- Category Headers & Wire Housings
Dimensions
PC Tail Length | 3.20mm |
Description
Headers & Wire Housings 2.00Mm (.079) Pitch Microclasp Wire-To-Board Header, Dual Row, Vertical, 18 Circuits, With Pcb Locator
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL2120GFTP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037CR)
- SIEMENS Output Module 6ES71326BD200BA0 (6ES7132-6BD20-0BA0)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007LA1)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings