Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 2.0 Wtb Retainer 9Ck .0 Wtb Retainer 9Ckt
Mfr # 512170905
Zoro # G105917088
product price: $0.12
/ea
Sold in multiples of 700 for $84.00
$84.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Number of Rows 1
- Series 51217
- Max. Temp. 105°C
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 512170905
- Zoro # G105917088
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Gray |
Number of Rows | 1 |
Series | 51217 |
Max. Temp. | 105°C |
Material | Polyester |
Number of Contacts | 9 |
Component Type | Terminal Position Assurance |
Material - Resin | Polyester |
Temperature Range - Operating | -40° to +105°C |
Product Name | MicroTPA |
Circuits (Loaded) | 9 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 100 ft. 14/3 Lighted Extension Cord SJTW (1FD56)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-40)
- SOUTHWIRE 12 AWG 2 Conductor Stranded Metal Clad 600V 100 ft. SLVR (69114723)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 6A, 600V AC, Non-Indicating (SC-6)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings