Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 2.0 Wtb Retainer 14C 0 Wtb Retainer 14Ckt
Mfr # 512171405
Zoro # G405917061
product price: $0.21
/ea
Sold in multiples of 424 for $89.04
$89.04
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Number of Rows 1
- Series 51217
- Max. Temp. 105°C
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 512171405
- Zoro # G405917061
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Gray |
Number of Rows | 1 |
Series | 51217 |
Max. Temp. | 105°C |
Material | Polyester |
Number of Contacts | 14 |
Product Name | MicroTPA |
Temperature Range - Operating | -40° to +105°C |
Material - Resin | Polyester |
Circuits (Loaded) | 14 |
Component Type | Terminal Position Assurance |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Enclosure Key, NOVAL Accessory, Zinc (2531000)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS18BLK)
- TRUMETER Hour Meter, Polymer, White/Black Numbers (722-0001)
- HONEYWELL Limit Switch, Cross Roller, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE3-3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings