Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 2.0 Wtb Rec Hsg 7Ckt 2.0 Wtb Rec Hsg 7Ckt
Mfr # 512160700
Zoro # G105911000
product price: $0.22
/ea
Sold in multiples of 400 for $88.00
$88.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Series 51216
- Application Signal, Wire-to-Board, Wire-to-Wire
- Connector Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 512160700
- Zoro # G105911000
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 1 |
Series | 51216 |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Connector Type | Receptacle |
Material | Polyester |
Max. Temp. | 105°C |
Hole Center to Center | 2 mm |
Standards | UL E29179 |
Number of Contacts | 7 |
Circuits (maximum) | 7 |
Material - Resin | Polyester |
Pitch - Mating Interface | 2.00mm |
UL | E29179 |
Temperature Range - Operating | -40° to +105°C |
Glow-Wire Capable | No |
Flammability | 94V-0 |
Stackable | No |
CSA | LR19980 |
Lock to Mating Part | Yes |
Product Name | MicroTPA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 0.8A, 600V AC, Non-Indicating (CCMR.800)
- QWIKPRODUCTS QwikPad for Generators (Briggs and Stratton, Pwr Protn) (QT8215)
- CALBOND Coupling, 2 in., RC PVC Coated (PV2000CP00)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 5A, 250V AC, Non-Indicating, 200A at 250V AC, 10kA at 125V AC (BP/FNM-5)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings