Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 2.0 Wtb Plg Hsg Assy Lg Hsg Assy Ra 15Ckt
Mfr # 559351530
Zoro # G905911477
product price: $0.72
/ea
Sold in multiples of 150 for $108.00
$108.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Max. Voltage 250V AC/DC
- Max. Temp. 105°C
- Terminal Type Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 559351530
- Zoro # G905911477
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 1 |
Max. Voltage | 250V AC/DC |
Max. Temp. | 105°C |
Terminal Type | Through Hole |
Standards | UL E29179 |
Material | Polyester |
Hole Center to Center | 2 mm |
Current Rating | 3 A |
Terminal Finish | Tin Plated |
Flammability Rating | UL 94V-0 |
Contact Finish | Tin Plated |
Number of Contacts | 15 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Coupling, 1-1/2 in., RC PVC Coated (PV1500CP00)
- IFM Wireable 1/2" connector (E11764)
- HAMMOND N1 Screw Cover, 16 x 16 x 6, Steel/Gray (CS16166)
- HONEYWELL Toggle Switch ON-OFF-ON DPDT 15A @ 277V Screw Terminals (2TL1-1)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings