Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 2.0 Wtb Hsg 14Ckt Microclasp
Mfr # 513821400
Zoro # G305911053
Sold in multiples of 250 for $112.50
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Rows 1
- Series 51382
- Application Signal, Wire-to-Board
- Standards UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 513821400
- Zoro # G305911053
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | White |
Number of Rows | 1 |
Series | 51382 |
Application | Signal, Wire-to-Board |
Standards | UL E29179 |
Connector Type | Receptacle |
Material | Nylon |
Hole Center to Center | 2 mm |
Max. Temp. | 105°C |
Number of Contacts | 14 |
Flammability Rating | UL 94V-0 |
Temperature Range - Operating | -40° to +105°C |
Flammability | 94V-0 |
UL | E29179 |
Material - Resin | Nylon |
Stackable | No |
Product Name | MicroClasp |
Lock to Mating Part | Yes |
Circuits (maximum) | 14 |
Glow-Wire Capable | No |
Pitch - Mating Interface | 2.00mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Mechanically Latching Lighting Rly, 24 Vac/dc Coil, SPST relay w/5540W (LRL24SBM)
- ATC 304C Percentage Timer (304C-006-B-00-X-X)
- GARDNER BENDER Cable Wraptor, Large (CW-T3R)
- SQUARE D Split Core Current Transformer, 0 to 1200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT124)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings