Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 2.0 W/B Single Plug Hsg 10Ckt
Mfr # 5024391000
Zoro # G405910949
product price: $0.20
/ea
Sold in multiples of 500 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Rows 1
- Series 502439
- Application Signal, Wire-to-Board
- Hole Center to Center 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5024391000
- Zoro # G405910949
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | White |
Number of Rows | 1 |
Series | 502439 |
Application | Signal, Wire-to-Board |
Hole Center to Center | 2 mm |
Connector Type | Plug |
Material | PBT |
Standards | UL E29179 |
Max. Temp. | 105°C |
Number of Contacts | 10 |
Current Rating | 3 A |
Polarized to Mating Part | Yes |
Lock to Mating Part | Yes |
Stackable | No |
Product Name | CLIK-Mate |
Temperature Range - Operating | -40° to +105°C |
Circuits (maximum) | 10 |
Material - Resin | PBT |
UL | E29179 |
Pitch - Mating Interface | 2.00mm |
Glow-Wire Capable | No |
Breakaway | No |
Keying to Mating Part | Yes |
Current - Maximum per Contact | 3.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 15A, 2 Pole, 277/480V AC, B Curve (FAZ-B15/2)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 2000sq ft, Wht (ATD2000CRP)
- RACO Rigid/EMT Conduit Conector, Steel, 4 In. L (1812)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 20A (6GNZ1)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings