Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 2.0 W/B Retainer 2.0 W/B Retainer
Mfr # 511640705
Zoro # G705916955
product price: $0.16
/ea
Sold in multiples of 500 for $80.00
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Rows 1
- Series 51164
- Material Polyester
- Standards CSA Certified; UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 511640705
- Zoro # G705916955
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Gray |
Number of Rows | 1 |
Series | 51164 |
Material | Polyester |
Standards | CSA Certified; UL E29179 |
Flammability Rating | UL 94V-0 |
Number of Contacts | 7 |
Component Type | Terminal Position Assurance |
Material - Resin | Polyester |
Product Name | Mini-Lock |
CSA | LR19980 |
UL | E29179 |
Flammability | 94V-0 |
Circuits (Loaded) | 7 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK10 (22CC50D0125B)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Brown, PVC Insulation (411040507)
- SCHNEIDER ELECTRIC Control station, Harmony XALD, XALK, plastic, dark grey lid, 2 flush push buttons 22mm, marked UP ARROW DOWN ARROW, 2NO (XALD222)
- GE UltraPro GE 40 ft Extension Cord, Indoor/Outdoor, Black, 36826 (36826)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings