Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 2.0 W/B Retainer 2.0 W/B Retainer
Mfr # 511640305
Zoro # G205916974
Sold in multiples of 750 for $112.50
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Rows 1
- Series 51164
- Standards CSA Certified; UL E29179
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 511640305
- Zoro # G205916974
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Gray |
Number of Rows | 1 |
Series | 51164 |
Standards | CSA Certified; UL E29179 |
Material | Polyester |
Flammability Rating | UL 94V-0 |
Number of Contacts | 3 |
Flammability | 94V-0 |
Material - Resin | Polyester |
CSA | LR19980 |
Component Type | Terminal Position Assurance |
UL | E29179 |
Circuits (Loaded) | 3 |
Product Name | Mini-Lock |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Carlon Carflex 15008-100 Flexible, Liquidtight, Non-Metallic Conduit, 1.046 in ID, PVC, Gray (15008-100)
- EATON Non-Illum Selector Switch, Al, 1NO, Black (M22M-WKV-K10)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB5AC5)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO, Yellow (52BM9W4K)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings