Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 1Mm Pico-Lock Crimp Hsg Pos Sidelck 5Ckt
Mfr # 5037640501
Zoro # G205910422
Sold in multiples of 500 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 503764
- Application Signal, Wire-to-Board
- Hole Center to Center 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 5037640501
- Zoro # G205910422
- Country of Origin Malaysia
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Series | 503764 |
Application | Signal, Wire-to-Board |
Hole Center to Center | 1 mm |
Connector Type | Receptacle |
Max. Temp. | 105°C |
Standards | UL E29179 |
Material | High Temperature Thermoplastic |
Number of Contacts | 5 |
Flammability Rating | SC-0 |
Temperature Range - Operating | -40° to +105°C |
Stackable | No |
Glow-Wire Capable | No |
UL | E29179 |
Keying to Mating Part | None |
Pitch - Mating Interface | 1.00mm |
Lock to Mating Part | Yes |
Material - Resin | High Temperature Thermoplastic |
Polarized to Mating Part | Yes |
Circuits (maximum) | 5 |
Product Name | Pico-Lock |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATMR Series, Fast-Acting, 5A, 600V AC, Non-Indicating (ATMR5)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PC-3000)
- MONOPRICE Ethernet Cable, Cat 6, White, 75 ft. (5032)
- PANDUIT Cable Tie, 18.6"L, Nylon, Black, PK50 (SG450H-L0)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings