Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 1Mm Pico-Lock Crimp Hsg Pos Sidelck 3Ckt
Mfr # 5037640301
Zoro # G205910491
Sold in multiples of 550 for $93.50
$93.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 503764
- Application Signal, Wire-to-Board
- Standards UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 5037640301
- Zoro # G205910491
- Country of Origin Malaysia
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Series | 503764 |
Application | Signal, Wire-to-Board |
Standards | UL E29179 |
Max. Temp. | 105°C |
Connector Type | Receptacle |
Material | High Temperature Thermoplastic |
Hole Center to Center | 1 mm |
Flammability Rating | SC-0 |
Number of Contacts | 3 |
Temperature Range - Operating | -40° to +105°C |
Lock to Mating Part | Yes |
Keying to Mating Part | None |
Glow-Wire Capable | No |
Polarized to Mating Part | Yes |
Pitch - Mating Interface | 1.00mm |
Material - Resin | High Temperature Thermoplastic |
Circuits (maximum) | 3 |
Product Name | Pico-Lock |
UL | E29179 |
Stackable | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB A16-30-10-84, A16, 3P CONTACTOR 110/50 (A16-30-10-84)
- SCHNEIDER ELECTRIC Replacement key, F/22mm Keyed Operator (Q99900901)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 155mm (M1250 MB4)
- PARTNERS BRAND Cable Ties, 50#, 14", Natural, 1000/Case (CT1450)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings