Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 1.5Mm Rcpt Hsg Nyl B Cpt Hsg Nyl Blk 4Ck
Mfr # 874390401
Zoro # G005911667
product price: $0.12
/ea
Sold in multiples of 800 for $96.00
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Application Signal, Wire-to-Board
- Stackable No
- Polarized to Mating Part Yes
- CSA LR19980
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 874390401
- Zoro # G005911667
- Country of Origin Malaysia
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Application | Signal, Wire-to-Board |
Stackable | No |
Polarized to Mating Part | Yes |
CSA | LR19980 |
Material - Resin | Nylon |
UL | E29179 |
Glow-Wire Capable | No |
Gender | Receptacle |
Flammability | 94V-0 |
Pitch - Mating Interface | 1.50mm |
Current - Maximum per Contact | 2.5A |
Color - Resin | Natural |
Product Name | Pico-SPOX |
Lock to Mating Part | Yes |
Series | 87439 |
Temperature Range - Operating | -55° to +105°C |
Circuits (maximum) | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 1In (PLG-100R)
- NVENT CADDY EZ-Riser Beam Clamp Strap, 3/8 or 1/2 IN Rod, 12 In (035RS1200EG)
- EATON IEC Mini Magnetic Contactor, 3 Poles, 24 V AC, 6 A, Reversing: No (XTMC6A10T)
- NVENT HOFFMAN Concept Panels, Fits 42.00x30.00, Steel (CP4230G)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings