Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 1.5Mm Clik-Mate Plug Housing Sr 3Ckt Red
Mfr # 5025780302
Zoro # G205911283
product price: $0.20
/ea
Sold in multiples of 450 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Number of Rows 1
- Series 502578
- Application Signal, Wire-to-Board
- Material PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5025780302
- Zoro # G205911283
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Red |
Number of Rows | 1 |
Series | 502578 |
Application | Signal, Wire-to-Board |
Material | PBT |
Max. Temp. | 105°C |
Hole Center to Center | 1.5 mm |
Standards | UL E29179 |
Connector Type | Plug |
Flammability Rating | SC-0 |
Number of Contacts | 3 |
Keying to Mating Part | None |
UL | E29179 |
Lock to Mating Part | Yes |
Product Name | CLIK-Mate |
Stackable | No |
Temperature Range - Operating | -40° to +105°C |
Pitch - Mating Interface | 1.50mm |
Glow-Wire Capable | No |
Polarized to Mating Part | Yes |
Circuits (maximum) | 3 |
Material - Resin | PBT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Aluminum Panelboard Lug, onductor Range (PB2-600-2N-EC)
- ULTRATECH Ultra-Sidewinder, Medium 1 ft. System, ABS (1833)
- GROTE Electronic Flasher (44690)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Mesh (02202014)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings