Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 12P Clikmate Plug Positive Lock
Mfr # 5024391200
Zoro # G305910995
Sold in multiples of 500 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Rows 1
- Series 502439
- Application Signal, Wire-to-Board
- Connector Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 5024391200
- Zoro # G305910995
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | White |
Number of Rows | 1 |
Series | 502439 |
Application | Signal, Wire-to-Board |
Connector Type | Plug |
Material | PBT |
Max. Temp. | 105°C |
Hole Center to Center | 2 mm |
Standards | UL E29179 |
Number of Contacts | 12 |
Current Rating | 3 A |
Keying to Mating Part | Yes |
Glow-Wire Capable | No |
Current - Maximum per Contact | 3.0A |
Temperature Range - Operating | -40° to +105°C |
Polarized to Mating Part | Yes |
Material - Resin | PBT |
Product Name | CLIK-Mate |
UL | E29179 |
Breakaway | No |
Stackable | No |
Lock to Mating Part | Yes |
Circuits (maximum) | 12 |
Pitch - Mating Interface | 2.00mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 2.5" x 3" x 1' (6-Pack) (F2.5X3LG6)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-8002)
- SENSORSWITCH Bracket, For Occupancy Sensor (WV BR)
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 4 to 3In (RB400-300)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings