Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 1.27Mm Pf Conn Lopro Idt Wht .76Au 24Ckt
Mfr # 903273324
Zoro # G805911515
Sold in multiples of 2500 for $8,375.00
$8,375.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Min. Single Wire Size 28 AWG
- Number of Rows 2
- Max. Single Wire Size 26 AWG
- Max. Voltage 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 903273324
- Zoro # G805911515
- Country of Origin Ireland
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 28 AWG |
Max. Single Wire Size | 26 AWG |
Max. Insulation Dia. | 1 mm |
Details
Color | White |
Number of Rows | 2 |
Max. Voltage | 250V |
Hole Center to Center | 1.27 mm |
Terminal Type | IDT or Pierce |
Max. Temp. | 105°C |
Material | Polyester |
Standards | CSA Certified |
Flammability Rating | UL 94V-0 |
Current Rating | 1.2 A |
Terminal Finish | Gold Plated |
Number of Contacts | 24 |
Contact Finish | Palladium Nickel Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Gray, 100 ft. (2328)
- POWER FIRST 3.9", 7.9" & 11.8" L Cable Tie Kit BK PK 650 (40J772)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F1212T48HC)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, 4 Gang, Steel, Square (52171-S)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings