Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 1.25 W/B Single Rec Hsg 12P
Mfr # 5041931200
Zoro # G405910482
product price: $0.31
/ea
Sold in multiples of 262 for $81.22
$81.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Application Wire-to-Board
- Glow-Wire Capable No
- Pitch - Mating Interface 1.25mm
- Color - Resin White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5041931200
- Zoro # G405910482
- Country of Origin Malaysia
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Application | Wire-to-Board |
Glow-Wire Capable | No |
Pitch - Mating Interface | 1.25mm |
Color - Resin | White |
Gender | Receptacle |
Temperature Range - Operating | -25° to +85°C |
Lock to Mating Part | Yes |
Current - Maximum per Contact | 1.5A |
Product Name | Micro-Lock |
Circuits (maximum) | 12 |
Polarized to Mating Part | Yes |
Series | 504193 |
Material - Resin | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M072)
- INTERMATIC Outdr Mech Plug-In Timer w Built-In Encl (P1121)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34PB2-51X)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 10ft- Black (WL-SW-HD-075-10-BK)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings