Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 1.25 W/B Single Rec Hsg 10P
Mfr # 5041931000
Zoro # G105910515
product price: $0.28
/ea
Sold in multiples of 371 for $103.88
$103.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Application Wire-to-Board
- Material - Resin Polyester
- Circuits (maximum) 10
- Current - Maximum per Contact 1.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5041931000
- Zoro # G105910515
- Country of Origin Malaysia
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Application | Wire-to-Board |
Material - Resin | Polyester |
Circuits (maximum) | 10 |
Current - Maximum per Contact | 1.5A |
Temperature Range - Operating | -25° to +85°C |
Gender | Receptacle |
Lock to Mating Part | Yes |
Series | 504193 |
Polarized to Mating Part | Yes |
Product Name | Micro-Lock |
Pitch - Mating Interface | 1.25mm |
Color - Resin | White |
Glow-Wire Capable | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Filler Plate, 125 A (QOM1FP)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, (5) 100 VA, NEMA 1, Not Rated, 24V AC, 120/240/277/480V AC (PSH500A)
- EATON BUSSMANN Midget Fuse, MDL Series, Time-Delay, 4A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL/4)
- LUTRON PowerPack, ForUsewithOccupancySensors, Blk (PP-DV)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings