Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 1.25 W/B Single Rec Hsg 09P
Mfr # 5041930900
Zoro # G105910553
product price: $0.14
/ea
Sold in multiples of 758 for $106.12
$106.12
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Application Wire-to-Board
- Temperature Range - Operating -25° to +85°C
- Series 504193
- Gender Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5041930900
- Zoro # G105910553
- Country of Origin Malaysia
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Application | Wire-to-Board |
Temperature Range - Operating | -25° to +85°C |
Series | 504193 |
Gender | Receptacle |
Pitch - Mating Interface | 1.25mm |
Circuits (maximum) | 9 |
Glow-Wire Capable | No |
Product Name | Micro-Lock |
Material - Resin | Polyester |
Lock to Mating Part | Yes |
Color - Resin | White |
Current - Maximum per Contact | 1.5A |
Polarized to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 50#, 18", Black, PK500 (CTUV1850)
- LEVITON Leviton Gray 1 gang Thermoset Plastic Duplex Wall Plate (87003-000)
- HAMMOND Type 3R Wiring Trough, 12x12x48, Steel/Galv (C3RWT1248G)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (20489101)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings