Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 1.0 Wtb 12Ckt Female Housing Vert
Mfr # 5013301200
Zoro # G605910275
product price: $0.31
/ea
Sold in multiples of 400 for $124.00
$124.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Number of Rows 1
- Series 501330
- Application Signal, Wire-to-Board
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5013301200
- Zoro # G605910275
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | White |
Number of Rows | 1 |
Series | 501330 |
Application | Signal, Wire-to-Board |
Max. Temp. | 105°C |
Connector Type | Receptacle |
Hole Center to Center | 1 mm |
Standards | UL E29179 |
Material | Nylon |
Number of Contacts | 12 |
Polarized to Mating Part | Yes |
Material - Resin | Nylon |
Lock to Mating Part | Yes |
Product Name | Pico-Clasp |
Pitch - Mating Interface | 1.00mm |
Keying to Mating Part | None |
Glow-Wire Capable | No |
UL | E29179 |
Temperature Range - Operating | -40° to +105°C |
Circuits (maximum) | 12 |
Stackable | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Lmc280 Series Fast Ethernet Industrial Media Converter - Single-Mode (LMC282A)
- SIEMENS Auxiliary Switch, 2NO/2NC (3RH1921-2XA22-0MA0)
- ZORO SELECT Wall Switch, 20A, Brown, 4-Way Type, Toggle (4904B)
- REMINGTON INDUSTRIES 10 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Green, 0.1019" Diameter, 60 Volts (10STRGREGPT25)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings