Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 1.0 Wtb 11Ckt Female Housing Vert
Mfr # 5013301100
Zoro # G005910271
product price: $0.28
/ea
Sold in multiples of 8000 for $2,240.00
$2,240.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Rows 1
- Series 501330
- Application Signal, Wire-to-Board
- Standards UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5013301100
- Zoro # G005910271
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | White |
Number of Rows | 1 |
Series | 501330 |
Application | Signal, Wire-to-Board |
Standards | UL E29179 |
Connector Type | Receptacle |
Max. Temp. | 105°C |
Material | Nylon |
Hole Center to Center | 1 mm |
Number of Contacts | 11 |
Circuits (maximum) | 11 |
Polarized to Mating Part | Yes |
Material - Resin | Nylon |
Product Name | Pico-Clasp |
Lock to Mating Part | Yes |
Stackable | No |
Keying to Mating Part | None |
UL | E29179 |
Pitch - Mating Interface | 1.00mm |
Temperature Range - Operating | -40° to +105°C |
Glow-Wire Capable | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L5-15R 15A 125V Flush Mount Locking Industrial Grade Receptacle (FML515R)
- BURNDY Mechanical Conn, 500 kcmil to 4/0 AWG (KA34)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 600V 25 ft. BK (E3696)
- BURNDY Split-Bolt Connector, 2 str to 1/0 str (KSA1/0)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings