Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 1.0 Wtb 10Ckt Female Housing Vert
Mfr # 5013301000
Zoro # G205910279
Sold in multiples of 400 for $104.00
$104.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Rows 1
- Series 501330
- Application Signal, Wire-to-Board
- Connector Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 5013301000
- Zoro # G205910279
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | White |
Number of Rows | 1 |
Series | 501330 |
Application | Signal, Wire-to-Board |
Connector Type | Receptacle |
Hole Center to Center | 1 mm |
Standards | UL E29179 |
Material | Nylon |
Max. Temp. | 105°C |
Number of Contacts | 10 |
Glow-Wire Capable | No |
Circuits (maximum) | 10 |
Temperature Range - Operating | -40° to +105°C |
Keying to Mating Part | None |
Material - Resin | Nylon |
Lock to Mating Part | Yes |
Stackable | No |
Pitch - Mating Interface | 1.00mm |
UL | E29179 |
Polarized to Mating Part | Yes |
Product Name | Pico-Clasp |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (3RT20171BB42)
- WIREMOLD Solid Base Fixture Box Fitting, Wht, Steel (5738WH)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Clear (HS364-S100-CLEAR)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: No (3RT20151BB443MA0)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings