Shop All Headers & Wire Housings
Molex
Headers & Wire Housings .070 W/W 4Pin Rec Hsg-Blue
Mfr # 351500404
Zoro # G605910695
product price: $0.39
/ea
Sold in multiples of 250 for $97.50
$97.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Series 35150
- Application Power, Wire-to-Wire
- Glow-Wire Capable No
- Pitch - Mating Interface 6.20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 351500404
- Zoro # G605910695
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Number of Rows | 2 |
Series | 35150 |
Application | Power, Wire-to-Wire |
Glow-Wire Capable | No |
Pitch - Mating Interface | 6.20mm |
CSA | LR19980 |
Color - Resin | Blue |
Product Name | VersaBlade |
Gender | Receptacle |
Polarized to Mating Part | Yes |
Temperature Range - Operating | -40° to +120°C |
UL | E29179 |
Stackable | No |
Lock to Mating Part | Yes |
Flammability | 94V-0 |
Keying to Mating Part | None |
Material - Resin | PBT |
Breakaway | No |
Circuits (maximum) | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/8'' Anti-Short Bushing, 1000PK (1)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 100 - 240VAC (SR2B121FU)
- RACO Electrical Box, 18 cu in, Ceiling Box, Steel, Round (7825)
- REMKE Cord Grip, Festoon Cable, 2", 2 H, 1.77x.24 (RSF-6005)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings