Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 070 Multi W/W Male H Male Hsg-6 351800600
Mfr # 351800600
Zoro # G805910631
product price: $0.99
/ea
Sold in multiples of 100 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Breakaway No
- Keying to Mating Part None
- Gender Receptacle
- UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 351800600
- Zoro # G805910631
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Number of Rows | 2 |
Breakaway | No |
Keying to Mating Part | None |
Gender | Receptacle |
UL | E29179 |
Temperature Range - Operating | -40° to +120°C |
Application | Power, Wire-to-Wire |
CSA | LR19980 |
Flammability | 94V-0 |
Panel Mount | Yes |
Series | 35180 |
Material - Resin | PBT |
Lock to Mating Part | Yes |
Glow-Wire Capable | No |
Product Name | VersaBlade |
Pitch - Mating Interface | 8.00mm, 8.50mm |
Circuits (maximum) | 6 |
Stackable | No |
Polarized to Mating Part | Yes |
Color - Resin | Natural |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N30PA349D)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BL7341)
- ZORO SELECT 0.875" Twist Lock NAT PK 50 (1ENW9)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS02S0100)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings