Shop All Headers & Wire Housings
Molex
Headers & Wire Housings .070 Multi W/W Femal Ale Hous 2P (B Type)
Mfr # 359650210
Zoro # G405910628
product price: $0.20
/ea
Sold in multiples of 500 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Series 35965
- Application Power, Wire-to-Wire
- Polarized to Mating Part Yes
- Glow-Wire Capable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 359650210
- Zoro # G405910628
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Number of Rows | 2 |
Series | 35965 |
Application | Power, Wire-to-Wire |
Polarized to Mating Part | Yes |
Glow-Wire Capable | No |
Flammability | 94V-0 |
Stackable | No |
Pitch - Mating Interface | 8.00mm |
Product Name | VersaBlade |
Gender | Plug |
Keying to Mating Part | None |
Lock to Mating Part | Yes |
Temperature Range - Operating | -40° to +120°C |
UL | E29179 |
Color - Resin | Natural |
Circuits (maximum) | 2 |
CSA | LR19980 |
Material - Resin | PBT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/4 In. OD X 50FT Green Polyethylene Spiral Wrap (HT 1/4 C GR-50)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles (8536SDO1V08)
- SOUTHWIRE Extension Electric Cord, 3 Way Outlet (3488SW0002)
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 2NC, 2NO (LA1KN22)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings