Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 040 W/B F/Hsg Assy- /Hsg Assy-12P(Gray)
Mfr # 640021215
Zoro # G605910916
Sold in multiples of 80 for $95.20
$95.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Application Power, Wire-to-Board
- Ports 1
- Polarized to Mating Part Yes
- Gender Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 640021215
- Zoro # G605910916
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Number of Rows | 2 |
Application | Power, Wire-to-Board |
Ports | 1 |
Polarized to Mating Part | Yes |
Gender | Receptacle |
Pitch - Mating Interface | 2.50mm |
Material - Resin | Polyester |
Glow-Wire Capable | No |
Temperature Range - Operating | -30° to +85°C |
Series | 64002 |
Circuits (maximum) | 12 |
Lock to Mating Part | None |
Color - Resin | Gray, Natural |
Stackable | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plugs, 16/20 A, 200/346-240/415 V;220/380-240/415 V (HBL520P6W)
- TELEMECANIQUE SENSORS Photoelectric Sensor Connector 300V 4A (XZCP0941L10)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A3741)
- EATON BUSSMANN Fuse Panel, 0 to 30A Amp Range, 32V DC Volt Rating, 6 Poles, Quick Connect, Automotive Fuse Type (15600-06-20)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings