Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 040 W/B Female Hsg A /B Female Hsg Assy2
Mfr # 355642015
Zoro # G305910247
product price: $1.35
/ea
Sold in multiples of 60 for $81.00
$81.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Series 35564
- Application Signal, Wire-to-Board
- Glow-Wire Capable No
- Gender Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 355642015
- Zoro # G305910247
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Number of Rows | 2 |
Series | 35564 |
Application | Signal, Wire-to-Board |
Glow-Wire Capable | No |
Gender | Receptacle |
Pitch - Mating Interface | 2.50mm |
Color - Resin | Gray, Natural |
Temperature Range - Operating | -30° to +85°C |
Stackable | No |
Material - Resin | Polyester |
Circuits (maximum) | 20 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS HUBBELL-PRO HG DECO 20A/125V LA (2182LA)
- ZORO SELECT 30A Locking Plug 3P 4W 480VAC L16-30P BK/WT (71630NP)
- NATIONAL BRAND IN-LINE STRAIGHT FUSE LINK, THERMAL CUT-OFF, 204 DEGREES, 22 AMPS, 250 VOLTS, 5PK (NTC204)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 3 Pole, 240/415/440V AC, C Curve (M9F22302)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings