Shop All Headers & Wire Housings
Molex
Headers & Wire Housings 040 W/B Female Assy- W/B Female Assy-16P
Mfr # 355631615
Zoro # G005910257
product price: $1.19
/ea
Sold in multiples of 85 for $101.15
$101.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Series 35563
- Application Power, Wire-to-Board
- Keying to Mating Part None
- Glow-Wire Capable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 355631615
- Zoro # G005910257
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Number of Rows | 2 |
Series | 35563 |
Application | Power, Wire-to-Board |
Keying to Mating Part | None |
Glow-Wire Capable | No |
Lock to Mating Part | No |
Color - Resin | Gray, Natural |
Circuits (maximum) | 16 |
Temperature Range - Operating | -30° to +85°C |
Current - Maximum per Contact | 10.0A |
Stackable | No |
Gender | Receptacle |
Pitch - Mating Interface | 2.50mm |
Material - Resin | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Change Over Relay, SPDT, 10A, 24VDC (5ZMU1)
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Blu (C6-CPLR-BLU)
- RACO Cord Connector, Black, 2-1/32" L, Straight (4702-4)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 300V 50 ft. BK (E3693)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings